PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 2826553

Cat #: 9001K1L35LGGH5

UPC: 785901702764

to view pricing and more.

Overview

Illuminated push-button, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V, 1 NO

This Harmony 9001K, modular illuminated flush green push button is supplied with a full guard. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901702764, 9001K1L35LGGH5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65