Rack Mount Fiber Enclosure 4 RU

Item #: 282665

Cat #: FCE4

UPC: 074983770328

to view pricing and more.
Holds up to twelve QuickNetâ„¢ cassettes, FAP or FMP adapter panels.Dimensions: 6.62"H x 17"W x 16.40"D (168mm x 432mm x 417mm)

Overview

Holds up to twelve QuickNetâ„¢ cassettes, FAP or FMP adapter panels.Dimensions: 6.62"H x 17"W x 16.40"D (168mm x 432mm x 417mm)
Also known as: 074983770328, FCE4

Specifications

Size: 4RMU
Mounting: Rack
Type: Enclosure
Color: Black
Size: 4RMU
Type: Enclosure
Mounting: Rack
Color: Black