
LED Indicator Bulb, BA9s, 6V, T3-1/4 (755), White
Item #: 282684
Cat #: LED-6-BA9S-W
UPC: 031293057426
to view pricing and more.
Documents & Guides
Miniature LED Lamp, Indicator, 0.18 Amp, 6 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 6MB, 44, 47, 238, 755, 1810, 1847, 1866
Overview
Miniature LED Lamp, Indicator, 0.18 Amp, 6 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 6MB, 44, 47, 238, 755, 1810, 1847, 1866
Also known as: 031293057426, LED-6-BA9S-W
Specifications
| Color: | Clear |
| Type: | Miniature, Indicator |
| Volts AC: | 6 |
| Shape: | T3-1/4 (Tubular) |
| Base: | Bayonet (BA9s) |
| Light Technology: | LED |
| Color: | Clear |
| Volts AC: | 6 |
| Base: | Bayonet (BA9s) |
| Type: | Miniature, Indicator |
| Shape: | T3-1/4 (Tubular) |
| Light Technology: | LED |