Female Disconnect, premium nylon fully i

Item #: 28269

Cat #: DPF18-111FIB-C

UPC: 074983203758

Sign In or Register to view pricing and more.
The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.110 x 0.020" (2.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.7

Overview

The vibration resistant DiscoGrip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red premium nylon housing. It has a tab size of 0.110 x 0.020" (2.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.7
Also known as: 074983203758, DPF18-111FIB-C

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass