5" Rigid Aluminum 90° Elbow

Item #: 282695
Cat #: ALC50090
UPC: 980020011722
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch Rigid Aluminum 90 Degree Elbow

Overview

5 Inch Rigid Aluminum 90 Degree Elbow
Also known as: 980020011722, ALC50090

Specifications

Diameter: 5 in
Material: Aluminum
Angle: 90°
Diameter: 5 in
Angle: 90°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)