Breaker, PowerPacT B, 40A, 3 pole, 600Y/347VAC, 18kA, lugs, thermal magnetic, 80%

Item #: 2827169

Cat #: BGP36040

UPC:

to view pricing and more.
Breaker, Molded Case, PowerPacT B, 40 Amp, 3-Pole, 600Y/347 Volt AC, 18kA, lugs, Thermal Magnetic, 80%

Overview

Breaker, Molded Case, PowerPacT B, 40 Amp, 3-Pole, 600Y/347 Volt AC, 18kA, lugs, Thermal Magnetic, 80%

PowerPacT B-Frame brings thermal-mechanical circuit protection in a compact size and offers a wide range of accessories, auxiliaries, and connection options. This PowerPacT B-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 600Y/347VAC. All PowerPacT B-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT B-Frame circuit breakers come in 1 to 4-pole unit mount construction and in 1 to 3-pole I-Line construction. This circuit breaker's unit mount construction features traditional back pan mounting with screws or integrated DIN rail mounting for installation flexibility. This unit features EverLink lugs, a patented design to reduce loosening of cables over time, on both termination ends. This PowerPacT B, 40A, 3 pole, circuit breaker has a breaking capacity of 18kA at 600Y/347VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT B circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked. Dimensions for this product are 137 mm (H),81 mm (W),80 mm (D) and a weight of 1.074kg. This breaker has a continuous current rating of 80%.

Also known as: BGP36040

Specifications

No Specifications Available