Overview
SS A1200HS-20SS
Also known as: 616013100301, A1200HS-20SS
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Length: | 20 ft |
| Material: | Stainless Steel 304 |
