Intersection Bend Radius Control, 2" Hig

Item #: 282749

Cat #: WGINTBRC2BL

UPC: 074983324507

Sign In or Register to view pricing and more.
Intersection Bend Radius Control, 2" HigThe Wyr-Grid® black powder coated, snap-on intersection bend radius control is 2.0" (50 mm) high, 8.2" (208.4 mm) long, and 8.2" (208.4 mm) wide. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees,

Overview

Intersection Bend Radius Control, 2" HigThe Wyr-Grid® black powder coated, snap-on intersection bend radius control is 2.0" (50 mm) high, 8.2" (208.4 mm) long, and 8.2" (208.4 mm) wide. It provides 3.0" (76 mm) of bend radius control and can be installed without cutting or fabrication at tees,
Also known as: 074983324507, WGINTBRC2BL

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel