This product has been discontinued.

Splice Connector for 24" to 30" Wide Wyr
Item #: 282754
Cat #: WGSPL2430BL
UPC: 074983318902
to view pricing and more.
Documents & Guides
The black powder coated straight splice connector is 1.57" (39.8 mm) high, 4.67" (118.5 mm) long, and 1.12" (28.5 mm) wide. It quickly joins two 24" (610 mm) or 30" (762 mm)] wide Wyr-Grid® Pathways together. A thread cutting screw pierces through the pai
Overview
The black powder coated straight splice connector is 1.57" (39.8 mm) high, 4.67" (118.5 mm) long, and 1.12" (28.5 mm) wide. It quickly joins two 24" (610 mm) or 30" (762 mm)] wide Wyr-Grid® Pathways together. A thread cutting screw pierces through the pai
Also known as: 074983318902, WGSPL2430BL
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |