This product has been discontinued.

AGC GLASS FUSE - 1/4 x 1-1/4 - 7.5 AMP
Item #: 28276
Cat #: AGC-7-1/2
UPC: 051712703901
to view pricing and more.
Documents & Guides
7-1/2A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
7-1/2A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703901, AGC-7-1/2
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 7.500 |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Amps: | 7.500 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |