This product has been discontinued.
Bi-Metal Hole Saw, 2-5/8" Diameter, 2-1/2" Pipe Tap
Item #:
282793
Cat #:
35-370
UPC:
783250353705
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Bi-Metal Hole Saw, 2-5/8" Diameter, 2-1/2" Pipe TapBi-Metal Hole Saw, 2-5/8" Diameter, 2-1/2" Pipe Tap, Fits All Standard Arbors, Variable Pitch Teeth
Overview
Bi-Metal Hole Saw, 2-5/8" Diameter, 2-1/2" Pipe TapBi-Metal Hole Saw, 2-5/8" Diameter, 2-1/2" Pipe Tap, Fits All Standard Arbors, Variable Pitch Teeth
Also known as: 783250353705, 35-370
Specifications
Type: | Pilot Drill Bit, Bi-Metal |
Material: | Steel |
Diameter: | 2 5/8 in |
Type: | Pilot Drill Bit, Bi-Metal |
Diameter: | 2 5/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)