Back-to-Back Strut, Elongated Holes, 304 SS, 1-5/8" x 1-5/8" x 10'

Item #: 282802
Cat #: PS-200-EH-2T3-10-SS
UPC: 702316535008
Sign In or Register to view pricing and more.
Documents & Guides
Back-to-Back Strut, Elongated Holes, 304 Stainless Steel, 1-5/8 Inch x 1-5/8 Inch x 10 Feet

Overview

Back-to-Back Strut, Elongated Holes, 304 Stainless Steel, 1-5/8 Inch x 1-5/8 Inch x 10 Feet
Back-to-Back Strut Channel, is commonly used for  trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing .
Also known as: 702316535008, PS-200-EH-2T3-10-SS

Specifications

Length: 10 ft
Width: 1 5/8 in
Material: 304 Stainless Steel
Length: 10 ft
Material: 304 Stainless Steel
Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)