IEC contactor,Easy TeSys DPE,nonreversing,18A,3P,7.5HP at 480V AC,24V DC coil

Item #: 2828204

Cat #: DPE18BL

UPC: 606481064274

to view pricing and more.

Overview

IEC Contactor, Easy TeSys DPE, Nonreversing,18 Amp, 3-Pole, 7.5 Horse Power @ 480 Volt AC, 24 Volt DC Coil

Easy TeSys DPE IEC contactor, 3 poles (3NO), for motor control applications up to 18A/690V AC-3 (7.5 HP@480V). It provides a 24V DC coil, 1NO built-in auxiliary contacts, connection by screw clamp terminals. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (UL, CSA,CE,CCC), Environmental compliant (RoHS/REACh).

Also known as: 606481064274, DPE18BL

Specifications

No Specifications Available