Power Relay, DPDT, class F coil insulation, DIN rail and panel mount cover, 30A, 24V AC, 2 C/O

Item #: 2828514

Cat #: 92S11A22D-24

UPC: 606480781899

to view pricing and more.
Power Relay, DPDT, class F coil insulation, DIN rail and panel mount cover, 30 Amp, 24 Volt AC, 2 C/O

Overview

Power Relay, DPDT, class F coil insulation, DIN rail and panel mount cover, 30 Amp, 24 Volt AC, 2 C/O

The SE Relays 92 series, power relay offers a small package size and features Class F insulation for a maximum coil temperature of 155°C (311°F), which is ideal for elevated temperature applications. Contact rating of 30A at 277VAC and motor rating of 1hp at 120VAC , 3hp at 240VAC with coil voltage of 24VAC makes relay to be an ideal choice for any kind of automation needs. DPDT contact configuration gives simultaneous control of separate circuits. This power relay meets UL 508 spacing and are directly DIN mounted. Panel mount cover allows to mount relay directly onto DIN rail or panel and provides flexibility to accommodate last minute design changes. Sealed vented construction helps to resist dust and debris in harsh environments.

Also known as: 606480781899, 92S11A22D-24

Specifications

No Specifications Available