Double headed push button, Harmony XB5, plastic, 22mm, 1 green marked I + 1 red projecting marked O,

Item #: 2828515

Cat #: XB5AL734155

UPC: 389119607899

to view pricing and more.

Overview

Double headed push button, Harmony XB5, plastic, 22mm, 1 green marked I + 1 red projecting marked O, 1NO+1NC, push in

This Harmony XB5 double-headed pushbutton provides a complete 2 button interface to your machines with a single panel cut-out. Its schematic is distinguishable thanks to clear colors and markings (white “I” on green background and white “0” on a red background), minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP67, IP69, and IP69K ratings, making it ideal for operation in harsh environments. It is easily installed into standard 22mm diameter cut-outs and connected with push-in terminal connections. The XB5AL734155 pushbutton is equipped with 1 normally open (NO) and 1 normally closed (NC) contact, featuring a slow break operation. This product is made from plastic, it weighs 45g. High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13) Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Also known as: 389119607899, XB5AL734155

Specifications

Standards: California Proposition 65
Standards: California Proposition 65