MCB 3P K 0.5A 240 BCPD

Item #: 282901

Cat #: S203U-K40

UPC: 662019170527

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 40 Amps, 3 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Overview

Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 40 Amps, 3 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 662019170527, S203U-K40

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 40
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 40
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA