Nameplate, 30mm, Red/Gray, Metal, Black Text (EMERGENCY STOP)

Item #: 282902

Cat #: CR104PXN3RP009

UPC: 783166292808

to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Size 3, Red/Gray, Black Text (EMERGENCY STOP)

Overview

Nameplate, 30 mm, Size 3, Red/Gray, Black Text (EMERGENCY STOP)
Also known as: 783166292808, CR104PXN3RP009

Specifications

Type: Nameplate, Emergency Stop
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Red/Gray
Type: Nameplate, Emergency Stop
Size: 30 mm
Color: Red/Gray
Mounting: Panel
Family / Style: CR104