2
more

10" Proled Select Commercial Down Light, 27K-50K
Item #: 2829066
Cat #: 89221
UPC: 807154892211
to view pricing and more.
Documents & Guides
10 Inch Proled Select Commercial Downlight, Emergency Battery Ready, Wattage /Lumen Selectable: 24W/30W/37W (2800/3500/4500Lm), 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 90+CRI, 120-277V, 0-10V Dimming, White Reflector/White Flange. Mouse Trap Steel Spring Clips. Install with or without existing frame. Halco Product ID/SKU: 89221, Product Name: CDLEM-10-LS-CS-WH-DDV
Overview
10 Inch Proled Select Commercial Downlight, Emergency Battery Ready, Wattage /Lumen Selectable: 24W/30W/37W (2800/3500/4500Lm), 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 90+CRI, 120-277V, 0-10V Dimming, White Reflector/White Flange. Mouse Trap Steel Spring Clips. Install with or without existing frame. Halco Product ID/SKU: 89221, Product Name: CDLEM-10-LS-CS-WH-DDV
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-in one solution for retrofit and new construction projects.
Also known as: 807154892211, 89221
Specifications
| Lumens: | 4500, 2800, 3500 |
| Wattage: | 24, 30, 37, Selectable |
| Diameter: | 10 in |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Type: | Emergency Backup, 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 4500, 2800, 3500 |
| Diameter: | 10 in |
| Color Rendering Index (CRI): | 90 |
| Type: | Emergency Backup, 0-10V Dimming |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Wattage: | 24, 30, 37, Selectable |
| Color: | White |
| Shape: | Round |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |