Disconnect Switch, IEC Fusible, Class J, 30A, 600VAC, 250VDC, Open

Item #: 282928

Cat #: FD130J

UPC: 783164157710

to view pricing and more.
Documents & Guides
Disconnect Switch, IEC, Fusible, 30 Amp, Class J, 600 Volt AC, 250 Volt DC, Open

Overview

Disconnect Switch, IEC, Fusible, 30 Amp, Class J, 600 Volt AC, 250 Volt DC, Open
Also known as: 783164157710, FD130J

Specifications

Type: Disconnect Switch, Fusible, IEC
Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible, IEC
Poles: 3
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Class: J