Bath Light, 2 Light, 13W, Brushed Nickel
Item #:
28293
Cat #:
49059BLE-962
UPC:
785652490590
Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 2 Light, 13 Watt, Brushed Nickel, Width: 15-3/4 in, GU24 Base
Overview
Bath Light, 2 Light, 13 Watt, Brushed Nickel, Width: 15-3/4 in, GU24 Base
Also known as: 785652490590, 49059BLE-962
Specifications
Wattage: | 13 |
Color: | Brushed Nickel |
Diameter: | 15 3/4 in |
Type: | Bath/Wall Fixture |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Diameter: | 15 3/4 in |
Base: | 2-Pin Twist Lock (GU24) |
Color: | Brushed Nickel |
Type: | Bath/Wall Fixture |
Customer Reviews
No reviews for this product
(0)