Legend Plate, Aluminum, Black w/ Silver, RUN, 30mm

Item #: 282937

Cat #: 9001KN224

UPC: 785901915935

to view pricing and more.
Legend Plate, Aluminum, Black w/ Silver, RUN, 30 mm

Overview

Legend Plate, Aluminum, Black w/ Silver, RUN, 30 mm
Also known as: 785901915935, 9001KN224

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65