Disconnect Switch, Fusible, 400A, 240VAC, 2P, 3 Wire, NEMA 1

Item #: 282944

Cat #: TH3225

UPC: 783164009026

to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1

Overview

Disconnect Switch, Fusible, 400 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1
Also known as: 783164009026, TH3225

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240