Legend Plate, Aluminum, FOR.-OFF-REV., Black w/ Silver Text, 30mm

Item #: 282953

Cat #: 9001KN259

UPC: 785901917823

to view pricing and more.
Legend Plate, Aluminum, FOR.-OFF-REV., Black w/ Silver Text, 30 mm

Overview

Legend Plate, Aluminum, FOR.-OFF-REV., Black w/ Silver Text, 30 mm
Also known as: 785901917823, 9001KN259

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate, FOR.-OFF-REV.
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate, FOR.-OFF-REV.
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65