Contactor, Mill/Crane Duty, C80WN12, Size 8, 1NO, 230VDC Coil, 1350A, Surface Mount

Item #: 2829921

Cat #: C80WN121

UPC: 782113942728

to view pricing and more.
Documents & Guides
Contactor, Mill/Crane Duty, C80WN12, Size 8, 1NO, 230VDC Coil, 1350A, Surface Mount

Overview

Contactor, Mill/Crane Duty, C80WN12, Size 8, 1NO, 230VDC Coil, 1350A, Surface Mount

These dc mill type contactors are designed for heavy industry service and are suitable for use on moving machinery. The contactors listed in this section are for surface mounting on steel panels and front-of-panel wiring. The power stud assembly is mounted on the side of the contactor, rather than as part of a separate mounting kit.

Also known as: 782113942728, C80WN121

Specifications

Type: Contactor, Mill Duty
Amps: 1350
Mounting: Surface
Poles: 1
Volts DC Control: 230
Type: Contactor, Mill Duty
Mounting: Surface
Volts DC Control: 230
Amps: 1350
Poles: 1