GF10 Gridflex Wire Management Homerun Cover

Item #: 2830036

Cat #: 380922

UPC:

Sign In or Register to view pricing and more.
GF10 Gridflex Wire Management Homerun Cover, 13.500 Inch Length, UV-Resistant, Non-Metallic, Black

Overview

GF10 Gridflex Wire Management Homerun Cover, 13.500 Inch Length, UV-Resistant, Non-Metallic, Black

The Unirac GRIDFLEX10 Homerun Cover 10/13″ is designed for secure and durable protection of electrical connections within solar racking systems. Ideal for commercial and residential PV installations, this component ensures safe routing of homerun cables while maintaining compliance with industry standards. Built to fit seamlessly with the Unirac GRIDFLEX10 system, it provides reliable performance and streamlined cable management for long-term solar array operation.

Also known as: 380922

Features & Benefits

  • Compatible with Unirac GRIDFLEX10 racking assemblies
  • Constructed from UV-resistant and weatherproof materials
  • Corrosion-resistant hardware for extended field durability
  • 10/13″ size for precise fit in homerun cable routing applications
  • Engineered for NEMA-rated and outdoor solar environments
  • Maintains structural integrity under extreme temperature variations
  • Supports NEC-compliant wiring and grounding configurations
  • Designed for quick integration with existing array infrastructure

Specifications

Color: Black
Material: Non-Metallic
Length: 13.500 in
Color: Black
Length: 13.500 in
Material: Non-Metallic