2FT 20W LED WRAP W/ SENSOR

Item #: 2830205

Cat #: 65-1214

UPC: 045923656675

Sign In or Register to view pricing and more.
Documents & Guides
2FT 20W LED WRAP W/ SENSOR: LED 2 Foot Ceiling Wrap with PIR Motion Sensor; 20 Watts; 27K/30K/35K/40K/50K CCT Selectable; White Finish; 120-277 Volt. Satco/Nuvo # 65-1214. Replaces #65-1095.

Overview

2FT 20W LED WRAP W/ SENSOR: LED 2 Foot Ceiling Wrap with PIR Motion Sensor; 20 Watts; 27K/30K/35K/40K/50K CCT Selectable; White Finish; 120-277 Volt. Satco/Nuvo # 65-1214. Replaces #65-1095.
Also known as: 045923656675, 65-1214

Specifications

Wattage: 20
Length: 24 in , 2 ft
Lumens: 1600, 1650
Dimmable: No
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Wattage: 20
Lumens: 1600, 1650
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Length: 24 in , 2 ft
Dimmable: No
Volts AC Range: 120 - 277