4L 10T BLD 5PK

Item #: 2830308

Cat #: 48-42-5540

UPC: 045242139163

Sign In or Register to view pricing and more.
Documents & Guides
Teeth Per Inch: 10, High Carbon Steel Construction, T-shank, 5 Blades Per Package, Reverse Tooth Construction Prevents Top Splinters When Cutting In Wood, Length: 4in, Width: 9/32in

Overview

Teeth Per Inch: 10, High Carbon Steel Construction, T-shank, 5 Blades Per Package, Reverse Tooth Construction Prevents Top Splinters When Cutting In Wood, Length: 4in, Width: 9/32in

Get professional-grade performance with the Milwaukee® 4 in. 10 TPI high-carbon steel t-shank jig saw blade (5-Pack). These blades are designed and built to handle heavy-duty jobs. With Milwaukee's attention to blade material and sharpness, this is a reliable general-purpose blade for very fast cutting in wood. The blade's reverse tooth construction prevents splintering. The T-shank allows for quick installation. Use with Milwaukee jig saw models 6266-6, 6276-6, 6267-20, 6267-21 and other popular brands.

Also known as: 045242139163, 48-42-5540

Features & Benefits

  • Heavy duty: advanced construction for long life in tough professional applications
  • No splinters: reverse tooth shape prevents top splinters when cutting
  • Versatile: fits any jig saw that accepts a T-shank blade
  • Reverse tooth construction prevents top splinters when cutting in wood

Specifications

No Specifications Available