Enclosure, NEMA 3R, Screw Cover, 6 x 6 x 6", Steel/Gray

Item #: 283050

Cat #: 666RTSCNK

UPC: 761515340721

to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 6 x 6 x 6 Inch, Steel/Gray Finish, No Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 6 x 6 x 6 Inch, Steel/Gray Finish, No Knockouts
Also known as: 761515340721, 666RTSCNK

Specifications

Depth: 6 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R