48T8HE-10-850-DSE-BYP-LED

Item #: 2830705

Cat #: 87202

UPC: 807154872022

to view pricing and more.
Documents & Guides
48T8HE-10-850-DSE-BYP-LED 87202 48 Inch LED T8 High Efficiency 10.5W 5000K Double Single Ended Type B Line Connect LED

Overview

48T8HE-10-850-DSE-BYP-LED 87202 48 Inch LED T8 High Efficiency 10.5W 5000K Double Single Ended Type B Line Connect LED
Also known as: 807154872022, 87202

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 10.500
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 10.500
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Light Technology: LED