1-1/2" LB PVC Conduit Fitting

Item #: 28309
Cat #: 150LB
UPC: 088700567016
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/2", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, Size: 1-1/2", Material: PVC. Includes: Cover & Gasket.
Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are thereasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;
Also known as: 088700567016, 150LB

Specifications

Diameter: 1 1/2 in
Material: PVC
Diameter: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)