Tapping Screw, Pan Head, Square Drive, 10 x 1"

Item #: 283098

Cat #: 10X1PHSQSDSJ

UPC: 705591600027

to view pricing and more.
Documents & Guides
Tapping Screw, Pan Head, Square Drive, 10 x 1"

Overview

Tapping Screw, Pan Head, Square Drive, 10 x 1"
Also known as: 705591600027, 10X1PHSQSDSJ

Specifications

Size: # 10
Length: 1 in
Material: Steel
Size: # 10
Material: Steel
Length: 1 in