Overview
UNS P3300T-10HG
Also known as: P3300T-10HG
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)