Breaker, Miniature, 1P, 40A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 283107

Cat #: MG24438

UPC: 785901346265

to view pricing and more.
Breaker, Miniature, 1-Pole, 40 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 40 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346265, MG24438

Specifications

Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Volts DC: 65
Volts AC: 120, 277
Poles: 1
Volts DC: 65
Mounting: DIN Rail
Amps: 40