CONTACTOR 600VAC 150AMP IEC +OPTIONS

Item #: 283116

Cat #: LC1F150L6

UPC: 389110226662

to view pricing and more.
CONTACTOR 600VAC 150AMP IEC +OPTIONS

Overview

CONTACTOR 600VAC 150AMP IEC +OPTIONS
Also known as: 389110226662, LC1F150L6

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X