01018XT3E215T

Item #: 283124

Cat #: 01018XT3E215T

UPC: 909323983314

Sign In or Register to view pricing and more.
Documents & Guides
WEG 01018XT3E215T

Overview

WEG 01018XT3E215T
Also known as: 909323983314, 01018XT3E215T

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
Amps: 12
Volts AC: 460
Mounting: Foot
Family / Style: TEFC
Size: 215T
RPM: 1800
Phase: 3
Material: Cast Iron
Volts AC: 460
Family / Style: TEFC
RPM: 1800
Horsepower: 10
Amps: 12
Mounting: Foot
Size: 215T