MOLDED CASE CIRCUIT BREAKER 600V 25A

Item #: 283129

Cat #: HDL26025

UPC: 785901706649

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 25A
Also known as: 785901706649, HDL26025

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 14 kA