01018XT3H215T

Item #: 283130

Cat #: 01018XT3H215T

UPC: 909492230189

Sign In or Register to view pricing and more.
Documents & Guides
WEG 01018XT3H215T

Overview

WEG 01018XT3H215T
Also known as: 909492230189, 01018XT3H215T

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
Volts AC: 460
Mounting: Foot
Family / Style: TEFC
Size: 256T
RPM: 1200
Phase: 3
Material: Cast Iron
Mounting: Foot
Size: 256T
Horsepower: 10
Volts AC: 460
Family / Style: TEFC
RPM: 1200