EG 2P 30A 25KA BKR W/COLLARS & MTG HDWR

Item #: 2831327

Cat #: EGE2030FFG

UPC: 786685018621

Sign In or Register to view pricing and more.
Documents & Guides
EG 2P 30A 25KA BKR W/COLLARS & MTG HDWR

Overview

EG 2P 30A 25KA BKR W/COLLARS & MTG HDWR
Also known as: 786685018621, EGE2030FFG

Specifications

Mounting: Panel
Poles: 2
Amps: 30
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 30
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 347, 600Y