Motor, Explosion-Proof, 25HP, 460VAC, 1800RPM, 3PH

Item #: 283134
Cat #: 02518XT3E284T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor, Explosion-Proof, 25 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 284T Frame, TEFC Enclosure

Overview

Motor, Explosion-Proof, 25 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 284T Frame, TEFC Enclosure
WEG Explosion-proof motor was especially designed to operate in environments with the presence of explosive atmospheres. It has robust construction, a flame retention system with gaps between the parts carefully designed, accurate machining on the terminal box and screws with high mechanical strength. It meets the requirements of explosive atmospheres like Division I/Zone 1. Motors are certified for VFD service.
Also known as: 02518XT3E284T

Specifications

Phase: 3
Range: 1800 RPM
Material: Cast Iron
Horsepower: 20
Volts AC: 460
Mounting: Foot
Family / Style: TEFC
Amps: 23.300
Size: 256T
Phase: 3
Material: Cast Iron
Volts AC: 460
Family / Style: TEFC
Size: 256T
Range: 1800 RPM
Horsepower: 20
Mounting: Foot
Amps: 23.300

Customer Reviews

No reviews for this product
(0)