Motor, 100HP, 75kW, 1780RPM, 4P, 208-230/460VAC, 404/5T Frame

Item #: 283145

Cat #: 10018XT3E405T

UPC: 891327153841

to view pricing and more.
Documents & Guides
Motor, 100 Horse Power, 75 kWatt, 1780 RPM, 4-Pole, 208-230/460 Volt AC, 404/5T Frame, Explosion Proof, W21, 3-Phase, TEFC

Overview

Motor, 100 Horse Power, 75 kWatt, 1780 RPM, 4-Pole, 208-230/460 Volt AC, 404/5T Frame, Explosion Proof, W21, 3-Phase, TEFC
Also known as: 891327153841, 10018XT3E405T

Specifications

Wattage: 75 kW
Phase: 3
Horsepower: 100
Poles: 4
Type: Motor
Mounting: Foot
RPM: 1780
Amps Range: 43 - 86
Wattage: 75 kW
Horsepower: 100
Type: Motor
RPM: 1780
Phase: 3
Poles: 4
Mounting: Foot
Amps Range: 43 - 86