HDL36110LV

Item #: 283148

Cat #: HDL36110LV

UPC:

to view pricing and more.
Documents & Guides

Overview

SQD HDL36110LV
Also known as: HDL36110LV

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 110
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 110
Interrupt Rating DC: 20 kA