Breaker, Molded Case, 200A, 600VAC, 14-25kAIC, 250VDC, 20kAIC, 3P

Item #: 283159

Cat #: JDL36200LV

UPC: 785901396611

to view pricing and more.

Overview

Breaker, Molded Case, 200 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Lug In, Lug Out
Also known as: 785901396611, JDL36200LV

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Amps: 200
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA
Mounting: Panel
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 14 kA