Nipple, 3" Size, Stainless Steel 304

Item #: 2831762

Cat #: RSNIP304-300X12

UPC: 784011903238

to view pricing and more.
Documents & Guides
Nipple, 3 Inch Size, Stainless Steel 304, 12 Inch Length

Overview

Nipple, 3 Inch Size, Stainless Steel 304, 12 Inch Length

Robroy Stainless Nipples are designed to withstand harsh corrosive environments. Nipples are available in 304 or 316 and are used to extend conduit systems and can be connected to boxes, enclosures, fittings, and other lengths of conduit. Hygieic Close Nipples are specifically designed at a minimal length to ensure proper system connection and maintain enviromental ratings when used with other Robroy Stainless products. When properly installed, the connection is secure, easily cleanable and eliminates the risk of exposed threads.

Also known as: 784011903238, RSNIP304-300X12

Specifications

Size: 3 in
Length: 12 in
Material: Stainless Steel 304
Size: 3 in
Material: Stainless Steel 304
Length: 12 in