Automatic switch, PowerPacT H, 150A, 3 pole, 600VAC, 18kA, plug in, magnetic, 80%, aux, no cradle

Item #: 283183

Cat #: HGN36000S15ABHJ00

UPC: 785901603153

to view pricing and more.
Automatic switch, PowerPacT H, 150A, 3 pole, 600VAC, 18kA, plug in, magnetic, 80%, aux, no cradle

Overview

Automatic switch, PowerPacT H, 150A, 3 pole, 600VAC, 18kA, plug in, magnetic, 80%, aux, no cradle
Also known as: 785901603153, HGN36000S15ABHJ00

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 5
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 5
Interrupt Rating DC: 20 kA