M18 FUEL™ 21" Snow Blower Kit

Item #: 2831841

Cat #: 3036-22HD

UPC: 045242368938

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower Kit

Overview

M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower Kit

The M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower is the most powerful single stage snow blower. Delivering instant startups, auger propulsion, and a chute that is up to 40% wider for efficient snow processing, this snow blower enables users to work faster start to finish. The single stage snow blower minimizes disruptions being 10 decibels quieter than 252cc gas and offers better visibility with the headlights strategically placed on the handlebars. M18 FUEL™ technology allows this snow blower to generate 7.5HP peak power, enabling the operator to utilize the full width of the snow blower to clear deep and heavy snow without stalling. This battery-powered snow blower kit includes (2) M18™ REDLITHIUM™ Batteries for operation while providing (2) additional battery terminals to extend runtime. When using (2) M18™ REDLITHIUM™ FORGE™ 12.0 Batteries, the snow blower clears up to 11 car spaces or 500 feet of 3.5-foot-wide sidewalk in 6 inches of snow. The snow blower features an easily adjustable chute, a durable rubber auger that propels the tool through the snow, and a dual-coated frame that utilizes zinc plating plus durable powder coating to prevent rusting. The cordless M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower is part of the M18™ System, fully compatible with over 300+ solutions.

Also known as: 045242368938, 3036-22HD

Specifications

Volts AC: 18
Volts AC: 18