M18 FUEL™ ½”-1” Steel Pipe Cutter

Item #: 2831843

Cat #: 3469-20

UPC: 045242885145

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
M18 FUEL™ ½”-1” Steel Pipe Cutter

Overview

M18 FUEL™ ½”-1” Steel Pipe Cutter

The MILWAUKEE® M18 FUEL™ ½”-1” Steel Pipe Cutter delivers the easiest, consistent, clean cuts on ½”-1” (up to 1-5/16” OD) steel pipe. Delivering square cuts with minimal burrs, Steel Pipe Cutter offers the fastest process for cutting steel pipe for press and threading installs. This solution is exclusively compatible with the 1/2” – 1” Steel Pipe Cutting Blade (48-40-4062), offering up to 200 cuts per blade on 1” steel pipe. Needing as little as 2.5” of clearance, the tool delivers controlled cuts on installed pipe, preventing the risk of overcuts. The tool’s foldable cut fence allows you to make controlled cuts on new pipe without the need for fixturing. Powered by M18™ REDLITHIUM™, the Steel Pipe Cutter delivers up to 50 cuts on 1” steel pipe per charge on an M18™ REDLITHIUM™ XC5.0. Our Steel Pipe Cutter features a POWERSTATE™ Brushless Motor, delivering the power and productivity to achieve the fastest cut-to-connection process. This solution is equipped with REDLINK PLUS™ Intelligence to ensure maximum performance and protection from overload. The M18 FUEL™ Steel Pipe Cutter delivers the first truly optimized steel pipe-cutting solution for residential plumbing and mechanical contractors, providing unmatched productivity for steel pipe installations.

Also known as: 045242885145, 3469-20

Specifications

No Specifications Available