1
more

Sign In or Register to view pricing and more.
Documents & Guides
PACKOUT™ Structured Backpack, Tear-Resistant Layered Material, Constructed with 1680D & 1800D Ballistic Material for Durability, 50Lbs Weight Capacity, 42 Total Pockets, Padded Shoulder Straps (Tools Sold Separately)
Overview
PACKOUT™ Structured Backpack, Tear-Resistant Layered Material, Constructed with 1680D & 1800D Ballistic Material for Durability, 50Lbs Weight Capacity, 42 Total Pockets, Padded Shoulder Straps (Tools Sold Separately)
Our PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUT™ Structured Backpack features tear-resistant layered ballistic material, a reinforced structure that holds its shape over time and has a carrying capacity of up to 50 pounds. The impact-resistant molded base connects with other MILWAUKEE® PACKOUT™ system components via integrated locking cleats. Our Structured Backpack has durable hardware, and includes 42 pockets. Our PACKOUT™ Modular Storage System allows you to customize and build your storage system to easily transport and organize your tools and accessories.
Also known as: 045242872046, 48-22-8303
Specifications
| Color: | Black/Red |
| Color: | Black/Red |