M18™ Brushless Handheld Vacuum

Item #: 2831853

Cat #: 08920-20

UPC: 045242294008

to view pricing and more.
Documents & Guides
M18™ Brushless Handheld Vacuum, Black/Red, Includes: (1) HEPA Filter, (1) 1-1/4" x 6' Flexible Hose, (2) 1-1/4" Extension Wands, (1) 1-1/4" Crevice Tool, (1) 1-1/4" Pivoting Floor Tool

Overview

M18™ Brushless Handheld Vacuum, Black/Red, Includes: (1) HEPA Filter, (1) 1-1/4" x 6' Flexible Hose, (2) 1-1/4" Extension Wands, (1) 1-1/4" Crevice Tool, (1) 1-1/4" Pivoting Floor Tool

Our M18™ Brushless Handheld Vacuum is a quick and effective cleanup solution for a variety of jobsite conditions. With its ergonomic form factor and comfortable handle design, this product is optimized for quick cleaning tasks. The integrated debris separator provides the highest sustained airflow during the cleanup of sawdust, drywall dust, wood shavings, metal shavings, and other common jobsite debris. This technology significantly reduces the downtime spent cleaning filters and performing vacuum maintenance. Equipped with a high-performing brushless motor, the vacuum delivers 40CFM and 63 inches of suction. When paired with an M18™ REDLITHIUM ™ XC5.0 Battery pack, this handheld vacuum delivers over 20 minutes of runtime. For increased visibility in dimly lit jobsite environments, the vacuum has an LED ring located around the nozzle, providing shadowless lighting. For quick disposal of debris, the M18™ Brushless Handheld Vacuum has an easy-to-remove tank design, composed of dedicated tank grip points and a quick-release latch. The included HEPA filter ensures the collection of fine dust and debris. The vacuum is kitted with five 1-¼" diameter accessories to provide ultimate versatility- (1) 4ft flexible hose, (2) extension wands, (1) crevice tool, and (1) pivoting floor tool.

Also known as: 045242294008, 08920-20

Specifications

Color: Black/Red
Color: Black/Red