Surge protective device, Surgelogic, IMB, 300kA, 480Y/277V, 3 phase, 4 wire, SPD type 1, open style

Item #: 2832270

Cat #: IMB43

UPC: 047569001222

to view pricing and more.
Surge Protective Device, Surgelogic, IMB, 300 kA, 480Y/277 Volt AC, 3-Phase, 4-Wire, SPD type 1, Open Style

Overview

Surge Protective Device, Surgelogic, IMB, 300 kA, 480Y/277 Volt AC, 3-Phase, 4-Wire, SPD type 1, Open Style

Surgelogic™ Type IMB systems are OEM/assembler kits designed to integrate high-performance surge suppression directly into custom-built equipment. This enabling manufacturers to deliver enhanced protection within tailored solutions. Complies with requirements of NEC Article 285 and CSA 22.2 No. 8-M1986, as appropriate. With a surge current rating of 300,000 Amps and type 1. Designed for 480Y/277VAC three phase systems. This product is UL and CSA certified.

Also known as: 047569001222, IMB43

Specifications

Phase: 3
Type: Surge Protection Device
Volts AC: 480Y277
Interrupt Rating AC: 300 kA
Phase: 3
Volts AC: 480Y277
Type: Surge Protection Device
Interrupt Rating AC: 300 kA