3" PVC 30° Elbow, 18" Radius, Schedule 40, Gray

Item #: 2832354

Cat #: UA6CL

UPC: 034481068228

to view pricing and more.
3 Inch PVC 30 Degree Sweep Elbow, 18 Inch Radius, Gray, Schedule 40

Overview

3 Inch PVC 30 Degree Sweep Elbow, 18 Inch Radius, Gray, Schedule 40
Also known as: 034481068228, UA6CL

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 30°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 30°